Dial Gauge, Flat Back, ISO Type Jeweled Bearing, Shockproof, 1mm, 0,001mm

Article no.: 3109AB-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3109AB-10
EAN / GTIN 4946368843407
Manufacturer number 3109AB-10
L-Number L40010 13922

Description

Description:

This is a standard dial indicator. It offers you the following benefits: Large-diameter dial face ø = 78 mm for easy reading. 0,01 / 0,001 mm graduation.

Feature:

Digital/Analogue: Analogue
Measuring range: 1 mm
Graduation: 0.001
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart