Resing cup resin 110/90x55x22,23 mm 1C 16 L4 B2 PREMIUM stone

Article no.: 310980
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 310980
    EAN / GTIN 9003173109809
    Manufacturer number 310980

    Description

    Description:

    Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-scale grinding jobs. The cup wheel available for stone is particularly suitable for grinding scars on exposed concrete surfaces, bevelling and pre-grinding of engineered stone and terrazzo slabs as well as surface grinding on marble, slate and granite. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating speed of max. 50 m/s.

    Feature:

    • Form: 11BT CONICAL CUP WITH METAL PLATE
    • Specification : W20 / E14 / K45
    • Dimension (D / J x T x H): 110 / 90 x 55 x 22,23 mm
    • Diameter: 110 mm
    • Thickness: 55 mm
    • Drill hole: 22.23 mm
    • Grain size: 16
    • Vs /max: 50 m/s
    • Material suitability: Masonry
    • Product line: PREMIUM
    • Tool for: Angle grinder

    Advantage:

    • Maximum stock removal for grinding jobs on large areas
    • Robust and extremely durable
    • Silicon carbide for the best results on stone and short-chipping materials

    Application:

    • For demanding applications on stone
    • For grinding imperfections on visible concrete surfaces, bevelling and pre-grinding artificial stone and patio flags as well as surface grinding on marble, slate and granite

    Recommendation:

    • Grit size 16 – 24 for rough grinding
    • Grit size 60 – 220 for fine grinding
    • Use special protection for cup wheels
    • Note operating speed of max. 50 m/s

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart