Socket set 1/4″+1/2″

Article no.: 3108902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 3108902
EAN / GTIN 4010886954645
Manufacturer number 3108902
L-Number L60160 5451

Description

Description:

  • The new GEDORE plastic ratchet case is for industry, the automotive field, do-it-yourselfers & hobby mechanics. It is fitted out with a black/blue plastic Check-Tool insert for the identification of any missing tools
  • The droplet-like head of the reversible ratchets make this set ideal for the tightest of bolting positions
  • 1/4″ and 1/2″ socket wrench hexagon set with all metric sizes from 4-32 mm and bit set for the most popular drives, such as slot, PH, PZ, TX XZN & in-hex
  • The reversible ratchets feature a dual material handle, lever change and press-button release for easy, rapid and safe working
  • Depending on the size, the socket wrench sets can be extended in the drive depth to 375mm

Feature:

  • Square drive [inch]: 1/2″1/4″
  • Total width [mm]: 355 mm
  • Total height [mm]: 86 mm
  • Total length [mm]: 460 mm
  • Contents (number of pieces): 69 pcs.
  • Net weight [kg]: 5,7 kg
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart