Clean Room Torque screwdriver 1/4″ 015939

Article no.: 3108686
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 13.6 cNm
Square drive 1/4 in
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 3108686
EAN / GTIN 0611702895360
Manufacturer number 3108686
L-Number L60160 6494

Description

Description:

  • Controlled screw tightening in the range of 2.5 - 13.6 Nm
  • Torque screwdrivers suitable for clean rooms
  • Mechanical parts made of stainless steel or suitably coated
  • Use of PTFE impregnated and anodized aluminum handles
  • Right and left tightening
  • Precision mechanism glides through clearly noticeably when the set value is reached - overdrawing is not possible
  • The pre-setting can be made at the factory or by the user on suitable torque testers
  • If ordering, please specify the N·m value - if a fixed factory pre-setting is desired (price on request)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Quality control
    • Maintenance and repair
    • Testing and trial departments
  • Cross handle available: yes
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Military
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 2,5 Nm - 13,6 Nm
  • Total length [mm]: 137 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart