Lamp LED Li-MH

Article no.: 3108678
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 3108678
EAN / GTIN 4010886954683
Manufacturer number 3108678
L-Number L60160 5488

Description

Description:

  • Versatile deployable LED/UV lamp of a slim design with extra functions
  • In particular for the automotive and industrial fields but also for a variety of uses in leisure-time pursuits
  • Continuously dimmable and switchable in blue-violet from LED to UV light (for tracking leaks.g. in air-conditioners and heat pumps).
  • Swing-out hooks on both sides, strong magnet at the 45° adjustable foot and strong tip mini-magnet for bringing up lost incidental parts where space is at a premium
  • Charging either via the supplied power pack or a USB interface
  • 620 lumen

Feature:

  • 1000 V insulated: no
  • Batteries included: yes
  • Battery capacity [V]: 3.350 mAh
  • Battery type [V]: Lithium-ion (Li-Ion)
  • Battery type: INR18650F1L__3.63Vdc, 3350mAh
  • Charging time [V]: 3,5 h
  • Chemical properties: Li-Ion
  • Heading for Take e Way: Rub. 205 Sec.Li-Io 0-50g
  • Lamp wattage [mm]: 16 W
  • Light type: White / UV
  • Luminous duration [mm]: 3 h
  • Luminous flux: 620 lm
  • Material: Plastic
  • Operating temperature [mm]: -5° C to +50° C < 75 % rel. humidity
  • Power source: Battery
  • Power supply: 100 - 240 VAC 50/60 HZ
  • REACH registration available: no
  • Storage temperature: -20° C to +70° C < 75 % rel. humidity
  • Total height [mm]: 40 mm
  • Total length [mm]: 477 mm
  • Total width [mm]: 50 mm
  • UN number: UN 3481
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart