Set of circlip pliers 8 pcs in i-BOXX 72

Article no.: 3108651
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 3108651
    EAN / GTIN 4010886954638
    Manufacturer number 3108651
    L-Number L60160 5693

    Description

    Description:

    • High-quality circlip pliers set in convenient GEDORE i-BOXX
    • For internal and external retaining rings to DIN 471, DIN 472, DIN 983 and DIN 984
    • Straight and 90° angled versions with straight and angled jaws
    • With inserted tips made of high-strength roller bearing steel, particularly durable, highly loadable and torsion-resistant
    • Dip-coated handle covers
    • Manufactured according to DIN 5254 or DIN 5257

    Feature:

    • 1000 V insulated: no
    • Non-sparking version: no
    • REACH registration available: no
    • Total height [mm]: 73 mm
    • Total length [mm]: 370 mm
    • Total width [mm]: 315 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart