Torque wrench type 83 1/2″ 40-200 Nm 010440

Article no.: 3108635
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 3108635
EAN / GTIN 0611702890495
Manufacturer number 3108635
L-Number L60160 6222

Description

Description:

  • ADS, BDS, CDS, DDS & EDS
  • Signal versions available. All ADS models are EPA compliant
  • Robust and versatile tools Dial Measuring Torque Wrenches
  • Dual scale. Dial provides effective measurement in Metric and Imperial torque units in both directions, delivering flexibility and minimising tool investment
  • Ease of use. Tools can be used by operators at any skill level
  • Long tool life. High quality construction and robust design with a two year warranty
  • No risk of tool damage. Overload Protection System. Recessed dial minimises damage to the dial display
  • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
  • Wide range of applications. Tightening and untightening measurement is possible, with double-ended ratchet as standard (except EDS versions)
  • Calibration Service enables tools to be kept accurate and up to date
  • Special extension spanners
  • Optional audio visual signal system. Clear indication is given when the target torque has been reached
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Scope of delivery:
  • Test certificate acc. to DIN EN ISO 6789

Feature:

  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 1/2″
  • Drive type/drive: Double square ratchet
  • Scale division [lbf ft]: 5 lbf ft
  • Scale division [Nm]: 5 Nm
  • square drive [metric]: 12,5 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Torque range (min./max.) [lbf ft]: 30 lbf ft - 160 lbf ft
  • Torque range (min./max.) [Nm]: 40 Nm - 200 Nm
  • Total height [mm]: 86 mm
  • Total length [mm]: 515 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart