Torque wrench type 83 3/8″ 5-25 Nm 010200

Article no.: 3108481
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 3108481
    EAN / GTIN 0611702890402
    Manufacturer number 3108481
    L-Number L60160 5872

    Description

    Description:

    • Use:
    • Controlled tightening and verification of tightening values
    • For use in almost all industrial manufacturing areas
    • Working ranges from 0.8 - 200 N · m / 7 lbf · in - 160 lbf · ft are covered
    • Features:
    • Dial-indicating torque wrench with dual scale and slave pointer
    • 1/4″ , 3/8″ , or 1/2″ double square drive with ball lock for controlled clockwise and anticlockwise tightening
    • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
    • For controlled screw tightening and torque measurements
    • Display accuracy: +/- 4 % tolerance of the indicated value
    • Acc. to DIN EN ISO 6789, traceable to national standards
    • With dual scale in N·m and lbf·in or lbf·ft double-tinted clearly readable face
    • 5 % overload of the maximum value
    • Housing made of light, robust special aluminium construction - painted silver-grey
    • Black, non-slip rubber handgrips
    • Model No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications
    • Test certificate acc. to DIN EN ISO 6789
    • Scope of delivery:
    • Watch torque wrench
    • Battery (only models with option: Signal)
    • Delivery in a robust, black plastic box (No. ADS 4 to BDS 80), otherwise in sturdy cardboard packaging (No. BDS 100 to EDS)

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Manufacturing
      • Quality control
      • Maintenance
    • Drive square [inch]: 3/8″
    • Drive type/drive: Double square ratchet
    • EPA/ESD version: yes
    • Evaluation software: no
    • Fixed setting: no
    • Graphic display: no
    • Material: Aluminium enclosure, tubular steel handle bar
    • Measuring accuracy Torque: +/- 4% tolerance from displayed value
    • Precision: +/- 4 %
    • REACH registration available: no
    • Scale division [lbf ft]: 5 lbf ft
    • Scale division [Nm]: 1 Nm
    • Scale type: Dual
    • square drive [metric]: 10 mm
    • Target groups:
      • Automotive
      • Electronics
      • Industry
      • Construction and Commercial Vehicles
      • Military
      • Mechanical Engineering
      • Service
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Left and right
    • Torque range (min./max.) [lbf ft]: 4 lbf ft - 20 lbf ft
    • Torque range (min./max.) [Nm]: 5 Nm - 25 Nm
    • Total height [mm]: 61 mm
    • Total length [mm]: 244 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart