Torque wrench type 83 3/8″ 5-25 Nm 010188

Article no.: 3108473
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 3108473
    EAN / GTIN 0611702890396
    Manufacturer number 3108473
    L-Number L60160 5789

    Description

    Description:

    • ADS, BDS, CDS, DDS & EDS
    • Signal versions available. All ADS models are EPA compliant
    • Robust and versatile tools Dial Measuring Torque Wrenches
    • Dual scale. Dial provides effective measurement in Metric and Imperial torque units in both directions, delivering flexibility and minimising tool investment
    • Ease of use. Tools can be used by operators at any skill level
    • Long tool life. High quality construction and robust design with a two year warranty
    • No risk of tool damage. Overload Protection System. Recessed dial minimises damage to the dial display
    • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
    • Wide range of applications. Tightening and untightening measurement is possible, with double-ended ratchet as standard (except EDS versions)
    • Calibration Service enables tools to be kept accurate and up to date
    • Special extension spanners
    • Optional audio visual signal system. Clear indication is given when the target torque has been reached
    • 5 % overload of the maximum value
    • Housing made of light, robust special aluminium construction - painted silver-grey
    • Black, non-slip rubber handgrips
    • Scope of delivery:
    • Test certificate acc. to DIN EN ISO 6789

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Manufacturing
      • Quality control
      • Maintenance
    • Drive square [inch]: 3/8″
    • Drive type/drive: Double square ratchet
    • EPA/ESD version: yes
    • Evaluation software: no
    • Fixed setting: no
    • Graphic display: no
    • REACH registration available: no
    • Scale division [Nm]: 1 Nm
    • Scale graduation [lbf in]: 10 lbf in
    • square drive [metric]: 10 mm
    • Target groups:
      • Automotive
      • Electronics
      • Industry
      • Construction and Commercial Vehicles
      • Military
      • Mechanical Engineering
      • Service
    • Torque (max.) [lbf in]: 240 lbf in
    • Torque (min.) [lbf in]: 48 lbf in
    • Torque range (min./max.) [Nm]: 5 Nm - 25 Nm
    • Total height [mm]: 61 mm
    • Total length [mm]: 244 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart