Torque wrench type 83 1/4″ 1.6-8 Nm 010128

Article no.: 3108449
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 8 Nm
Square drive 1/4 in
Type of product Torque Wrench

Identification & Classification

Article number 3108449
Copy
EAN / GTIN 0611702890365
Copy
Manufacturer number 3108449
Copy
L-Number L60160 6060
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • ADS, BDS, CDS, DDS & EDS
  • Signal versions available. All ADS models are EPA compliant
  • Robust and versatile tools Dial Measuring Torque Wrenches
  • Dual scale. Dial provides effective measurement in Metric and Imperial torque units in both directions, delivering flexibility and minimising tool investment
  • Ease of use. Tools can be used by operators at any skill level
  • Long tool life. High quality construction and robust design with a two year warranty
  • No risk of tool damage. Overload Protection System. Recessed dial minimises damage to the dial display
  • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
  • Wide range of applications. Tightening and untightening measurement is possible, with double-ended ratchet as standard (except EDS versions)
  • Calibration Service enables tools to be kept accurate and up to date
  • Special extension spanners
  • Optional audio visual signal system. Clear indication is given when the target torque has been reached
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Scope of delivery:
  • Test certificate acc. to DIN EN ISO 6789

Feature:

  • 1000 V insulated: no
  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 1/4″
  • Drive type/drive: Double square ratchet
  • EPA/ESD version: yes
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • REACH registration available: no
  • Scale division [Nm]: 25 Nm
  • Scale graduation [lbf in]: 1 lbf in
  • square drive [metric]: 6,3 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Torque (max.) [lbf in]: 14 lbf in
  • Torque (min.) [lbf in]: 75 lbf in
  • Torque range (min./max.) [Nm]: 1,6 Nm - 8 Nm
  • Total height [mm]: 61 mm
  • Total length [mm]: 244 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart