Hexagon socket key set

Article no.: 3107469
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 3107469
EAN / GTIN 4010886954546
Manufacturer number 3107469
L-Number L60160 5454

Description

Description:

  • for in-hex screws, extra long, with ball end
  • metric
  • Chamfered nose ends facilitate insertion into the screw head
  • Chrome vanadium steel 59CrV4, chrome-plated
  • Professionally tempered, for long service life
  • Uninterrupted fibre flow of the steel - full strength, toughness and elasticity
  • In blue plastic insert holder (LDPE)

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: yes
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Colour coding: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 59CrV4
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 120 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart