SOF45 D3.0-06-1.00-R18 45° Face Mills, Carrying Square or Octagonal Double-Sided Inserts with 8/16 Cutting Edges

Article no.: 3107312
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie HELIDO 800 Heavy Duty Line
Type of product End / face mill

Identification numbers & Classifications

Article number 3107312
EAN / GTIN 7291075360523
Manufacturer number 3107312
L-Number L23980 2088

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 3.67″ ,Cutting Item Count (CICT) 6 ,Hub Diameter (DHUB) 2-1/4″ ,Overall Length (OAL) 1.94″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 1″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 3″
  • Cutting Diameter (DC/DCX): 3.67″
  • Cutting Diameter Maximum (DCX): 3.67″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Depth of Cut Maximum (APMX): 0.197″
  • Hub Diameter (DHUB): 2-1/4″
  • Master Insert Identification (MIID): ONMU 0706
  • Overall Length (OAL): 1.94″
  • Tool Cutting Edge Angle (KAPR): 45 Degrees

Suitable products

From the same series "HELIDO 800 Heavy Duty Line" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart