P290 ACK D40-3-87-C6-18 Extended Flute Endmills with CAMFIX Shanks Carrying 18 mm Long Edged Inserts

Article no.: 3107185
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MILLSHRED P290 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3107185
EAN / GTIN 7291075348132
Manufacturer number 3107185
L-Number L23980 236

Description

Description:

Shell Mills, Connection Diameter Machine Side (DCONMS) 63 mm, Cutting Diameter (DC) 40 mm, Cutting Item Count (CICT) 15, Depth of Cut Maximum (APMX) 87 mm, Flute Count (NOF) 3, Overall Length (OAL) 172.6 mm

Feature:

  • Connection Code Machine Side (CCMS) CAMFIX
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 15
  • Depth of Cut Maximum (APMX) 87 mm
  • Flute Count (NOF) 3
  • Master Insert Identification (MIID) P290 ACKT 1806PDR-FW
  • Overall Length (OAL) 172.6 mm

Suitable products

From the same series "MILLSHRED P290 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart