Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 1-1/4″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.35″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 8″ ,Shank Type Round ,Shank Type Round ,Usable Length (LU) 1.42″
Feature:
- Connection Code Machine Side (CCMS): Cylindrical
- Connection Diameter Machine Side (DCONMS): 1-1/4″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 1-1/4″
- Cutting Diameter (DC/DCX): 1-1/4″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 3
- Depth of Cut Maximum (APMX): 0.35″
- Flute Count (NOF): 3
- Functional Length (LF): 8″
- Head Length (LH): 1-1/2″
- Master Insert Identification (MIID): T490 LNHT 1106PNTR
- Overall Length (OAL): 8″
- Ramping Angle Maximum (RMPX): 1.5 Degrees
- Shank Type: Round
- Tool Cutting Edge Angle (KAPR): 90 Degrees
- Usable Length (LU): 1.42″