Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 5, Depth of Cut Maximum (APMX) 9 mm, Flute Count (NOF) 5, Overall Length (OAL) 130 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 38 mm
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 32 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Diameter (DC) 40 mm
- Cutting Diameter (DC/DCX) 40 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 5
- Depth of Cut Maximum (APMX) 9 mm
- Flute Count (NOF) 5
- Functional Length (LF) 130 mm
- Head Length (LH) 44 mm
- Master Insert Identification (MIID) T490 LNHT 1106PNTR
- Overall Length (OAL) 130 mm
- Ramping Angle Maximum (RMPX) 1.4 Degrees
- Shank Type Round
- Tool Cutting Edge Angle (KAPR) 90 Degrees
- Usable Length (LU) 38 mm