Torque wrench set 1/2″ TORCOFLEX UK 5 pcs

Article no.: 3107027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 3107027
    EAN / GTIN 4010886954577
    Manufacturer number 3107027
    L-Number L60160 5848

    Description

    Description:

    • Tried-and-tested torque wrench in the 40-200 N·m tightening range with test certificate
    • Controlled clockwise tightening; bi-directional reversible ratchet; 1/2” output drive
    • Classified as per DIN EN ISO 6789-2:2017; adjusted to a maximum permissible +/-3% deviation and thus with a greater precision than the standard-stipulated +/-4%
    • Highly suited for car tyre changing given its 1/2” extension and impact sockets with protective sleeve in the 17, 19 and 21 mm sizes
    • Made in Germany

    Feature:

    • 1000 V insulated: no
    • Distance housing - square centre: 21,3 mm
    • Drive square [inch]: 1/2″
    • Drive type/drive: Lever-action ratchet
    • Fixed setting: no
    • Head height 1 [mm]: 22 mm
    • Head width 1 [mm]: 42,5 mm
    • Precision: +/- 3 %
    • REACH registration available: no
    • Scale type: Mono
    • square drive [metric]: 12,5 mm
    • Test certificate: DIN EN ISO 6789-2:2017
    • Tightening direction: Right
    • Torque (max.) [Nm]: 200 Nm
    • Torque (min.) [Nm]: 40 Nm
    • Total height [mm]: 44 mm
    • Total length [mm]: 499 mm
    • Total width [mm]: 44 mm
    • VDE certified: no
    • Vernier Nm: 1 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart