HM390 E10-80 D05-1-W25-07 Chamfering Endmill with an Adjustable Edge Angle

Article no.: 3106907
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELI3MILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3106907
EAN / GTIN 7291075359169
Manufacturer number 3106907
L-Number L23980 1016

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 13.9 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 0.35 mm, Overall Length (OAL) 87.85 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Diameter (DC/DCX) 13.9 mm
  • Cutting Diameter Maximum (DCX) 13.9 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 1
  • Depth of Cut Maximum (APMX) 0.35 mm
  • Functional Length (LF) 55.85 mm
  • Master Insert Identification (MIID) HM390 TCCT 0703PCR
  • Overall Length (OAL) 87.85 mm
  • Shank Type Weldon
  • Tool Cutting Edge Angle (KAPR) 10 Degrees

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart