T490LNKD2.0-3.2-3-CAT5013 Modular Extended Flute Endmills with Caterpillar Tapered Shanks, Carrying T490 LNMT/HT 1306 Inserts

Article no.: 3106886
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product Indexable insert cutter

Identification numbers & Classifications

Article number 3106886
EAN / GTIN 7291075335552
Manufacturer number 3106886
L-Number L23980 1592

Description

Description:

Shell Mills ,Connection Diameter Machine Side (DCONMS) 50″ ,Cutting Diameter (DC) 2″ ,Cutting Item Count (CICT) 21 ,Depth of Cut Maximum (APMX) 3.2″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 9.825″

Feature:

  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Machine Side (DCONMS): 50″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 21
  • Depth of Cut Maximum (APMX): 3.2″
  • Flute Count (NOF): 3
  • Master Insert Identification (MIID): T490 LNMT 1306PNTR
  • Overall Length (OAL): 9.825″

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart