SDN D8-.68-.9-16-CALN13 Full Slot Adjustable Slotting Cutters with Cartridges Carrying T490 LNHT 1306PNTR/L Inserts

Article no.: 3106880
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3106880
EAN / GTIN 7291075327236
Manufacturer number 3106880
L-Number L23980 1581

Description

Description:

Slotters ,Cutting Depth Maximum (CDX) 2.22″ ,Cutting Diameter (DC) 8.039″ ,Cutting Item Count (CICT) 14 ,Cutting Width Maximum (CWX) 0.9″ ,Cutting Width Minimum (CWN) 0.69″ ,Flute Count (NOF) 14 ,Hub Diameter (DHUB) 3″ ,Overall Length (OAL) 1-1/4″ ,Peripheral Effective Cutting Edge Count (ZEFP) 7

Feature:

  • Connection Code Machine Side (CCMS): Disk type
  • Cutting Depth Maximum (CDX): 2.22″
  • Cutting Diameter (DC): 8.039″
  • Cutting Item Count (CICT): 14
  • Cutting Width Maximum (CWX): 0.9″
  • Cutting Width Minimum (CWN): 0.69″
  • Flute Count (NOF): 14
  • Hub Diameter (DHUB): 3″
  • Master Insert Identification (MIID): T490 LNHT 1306PNTR
  • Overall Length (OAL): 1-1/4″
  • Peripheral Effective Cutting Edge Count (ZEFP): 7

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart