FDN D160-1723-40R-CALN13 Full Slot Adjustable Slotting Cutters with Cartridges Carrying T490 LNHT 1306PNTR/L Inserts (17.5-23.0 mm width range)

Article no.: 3106866
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITANG T490 LINE
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3106866
    EAN / GTIN 7291075327137
    Manufacturer number 3106866
    L-Number L23980 3001

    Description

    Description:

    Slotters, Cutting Depth Maximum (CDX) 39 mm, Cutting Diameter (DC) 161 mm, Cutting Item Count (CICT) 10, Cutting Width Maximum (CWX) 23 mm, Cutting Width Minimum (CWN) 17.5 mm, Flute Count (NOF) 10, Hub Diameter (DHUB) 80 mm, Overall Length (OAL) 49.25 mm, Peripheral Effective Cutting Edge Count (ZEFP) 5

    Feature:

    • Arbor Style B
    • Cutting Depth Maximum (CDX) 39 mm
    • Cutting Diameter (DC) 161 mm
    • Cutting Item Count (CICT) 10
    • Cutting Width Maximum (CWX) 23 mm
    • Cutting Width Minimum (CWN) 17.5 mm
    • Flute Count (NOF) 10
    • Hub Diameter (DHUB) 80 mm
    • Master Insert Identification (MIID) T490 LNHT 1306PNTR
    • Overall Length (OAL) 49.25 mm
    • Peripheral Effective Cutting Edge Count (ZEFP) 5

    Suitable products

    Spare parts

    Inserts

    From the same series "HELITANG T490 LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart