Tool trolley with assortment

Article no.: 3106667
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 3106667
EAN / GTIN 4010886954584
Manufacturer number 3106667
L-Number L60160 5605

Description

Description:

  • Sheet steel, corrosion resistant and scratch-proof powder-coated
  • Body:
  • Dimensions: H 985 x W 775 x D 475 mm
  • Working platform in ABS, with 3 compartments for small parts
  • With handle for easy pushing, pulling and turning
  • Side panels with Euro perforation 10 x 38 mm for fixing hooks and tools
  • Safety through heel protection for persons
  • Drawers:
  • Central locking with cylinder lock
  • Ball-bearing guide rails
  • Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually)
  • Load capacity per drawer 40 kg, lower heavy-duty drawer 60 kg
  • GEDORE High-performance chassis:
  • Total load capacity static: 900 kg / dynamic: 650 kg
  • 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm)
  • 2 ball-bearing GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brake
  • The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads
  • Options:
  • Can be extended as required using GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT)
  • Can be extended as required with GEDORE attachment chests, rear panels and tool holders

Feature:

  • Number of drawers: 7
  • Storage: Tool trolley
  • Total width [mm]: 775 mm
  • Total height [mm]: 985 mm
  • Total length [mm]: 475 mm
  • Contents (number of pieces): 177 pcs.
  • Content for sets: 1993 U-201990-31990-51990-10D 19 10D 19 12D 19 13D 19 15D 19 16D 19 17D 19 18D 19 19D 19 22D 19 24D 19 27D 19 30D 19 32IN 19 5IN 19 6IN 19 7IN 19 8IN 19 9IN 19 10IN 19 12IN 19 14IN 19 17IN 19 19666-U-201990 M1 B 81 B 101 B 111 B 121 B 131 B 141 B 151 B 161 B 171 B 181 B 191 B 211 B 221 B 241 B 271 B 301 B 32666-0422150 42150 5,52150 6,52150 82160 PH 12160 PH 2142 10 TL8133-200 JC8314-180 JC4615 34 E-500316 DDT 2142-06SB 6952-001102 LGMH990007GTT B7CMO990035
  • Material: Sheet steel

Suitable products

Direct purchase

Sign in to your Account

To shopping cart