Tool trolley with 7 drawers

Article no.: 3106659
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 3106659
EAN / GTIN 4010886955055
Manufacturer number 3106659
L-Number L60160 5641

Description

Description:

  • Sheet steel, corrosion resistant and scratch-proof powder-coated
  • Body:
  • Dimensions: H 985 x W 775 x D 475 mm
  • Working platform in ABS, with 3 compartments for small parts
  • With handle for easy pushing, pulling and turning
  • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
  • Safety through heel protection for persons
  • Drawers:
  • Central locking with cylinder lock
  • Ball-bearing guide rails
  • Can be individually equipped with longitudinal and transverse dividers
  • Load capacity per drawer 40 kg, lower heavy-duty drawer 60 kg
  • GEDORE High-performance chassis:
  • Total load capacity static: 900 kg / dynamic: 650 kg
  • 2 GEDORE high-performance wheels with roller bearings (fixed castors Ø 200 mm)
  • 2 ball-bearing GEDORE smooth-running wheels (swivel castors Ø 125 mm), both with total brake
  • GEDORE axle design ensures smooth running, manoeuvrability and directional stability even under maximum load
  • Options:
  • Can be extended as required using GEDORE tool modules (No. 1500 ES/1500 CT or 2005 CT)
  • Can be extended as required with GEDORE attachment chests, rear panels and tool holders

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Design: Limited Edition
  • Drawer type:
    • 5x type 1, H = 67 mm
    • 1x type 2, H = 137 mm
    • 1x type 3, H = 207 mm
  • Dynamic load capacity [kg]: 650 kg
  • Fixed castor diameter [2x): 200
  • Individual pull-out stop: no
  • Load capacity of heavy-duty drawer [kg]: 60 kg
  • Load capacity per drawer [kg]: 40 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of drawers: 7
  • Number of wheels: 4
  • REACH registration available: no
  • Static load capacity [kg]: 900 kg
  • Surface: powder-coated
  • Total height [mm]: 985 mm
  • Total length [mm]: 475 mm
  • Total width [mm]: 775 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart