HM390 ETP D1.25-4-W1.0-10 90° Endmills Carrying HM390 TPKT 1003 Triangular Inserts with 3 Helical Cutting Edges

Article no.: 3106631
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELI3MILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3106631
    EAN / GTIN 7291075317176
    Manufacturer number 3106631
    L-Number L23980 3003

    Description

    Description:

    Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1-1/4″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.315″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 4″ ,Shank Type Weldon ,Shank Type Weldon

    Feature:

    • Connection Code Machine Side (CCMS): Weldon
    • Connection Diameter Machine Side (DCONMS): 1″
    • Coolant Supply Property (CSP): Coolant Thru
    • Cutting Diameter (DC): 1-1/4″
    • Cutting Diameter (DC/DCX): 1-1/4″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 4
    • Depth of Cut Maximum (APMX): 0.315″
    • Flute Count (NOF): 4
    • Functional Length (LF): 2.859″
    • Head Length (LH): 1″
    • Master Insert Identification (MIID): HM390 TPKT 100304PDR
    • Overall Length (OAL): 4″
    • Ramping Angle Maximum (RMPX): 2.1 Degrees
    • Shank Type: Weldon
    • Tool Cutting Edge Angle (KAPR): 90 Degrees

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart