Three-jaw lathe chuck steel short taper mount 160/4 mm

Article no.: 310655 160/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-2
Taper size 4
External ⌀ A 160 mm
Aperture E 42 mm
Height without jaws H1 66 mm
Height with jaws H2 92 mm
Number of studs 3
Centring ⌀ B 63.5 mm
Size of studs PG11
Chuck key square K 10 mm
Weight 9.5 kg
maximum speed 4,600 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 310655 160/4
EAN / GTIN 4019208036564
Manufacturer number 185434

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Weight-reduced body of steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

The chuck is always fitted to the spindle nose directly without an intermediate flange.
For spindle noses DIN 55029 with Camlock studs.

Standard:

DIN 702-2.

Supplied with:

1 clamping wrench and fastening screws or studs depending on the chuck.
1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard outside jaws, stepped on the inside.

Optional extras:

For spare and additional jaws see No. 314000315200. For swarf protection see No. 312800.

Note:

For self-centring three-jaw lathe chucks see No. 313120313140.
DIN 702-2 satisfies the old standard DIN 55029.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart