T490 FLN D250-30-60-R-13 90° Face Mills Carrying Tangentially Clamped Inserts with 4 Helical 13 mm Long Cutting Edges

Article no.: 3106277
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3106277
EAN / GTIN 7291075240924
Manufacturer number 3106277
L-Number L23980 546

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 250 mm, Cutting Item Count (CICT) 30, Hub Diameter (DHUB) 135 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Coolant Supply Property (CSP) External
  • Cutting Diameter (DC) 250 mm
  • Cutting Diameter (DC/DCX) 250 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 30
  • Depth of Cut Maximum (APMX) 12.5 mm
  • Hub Diameter (DHUB) 135 mm
  • Master Insert Identification (MIID) T490 LNMT 1306PNTR
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart