S890 SSB D125-20-40-L13 Half Side / Face Disk Milling Cutters Carrying HELIDO S890 SNMU 1305 Inserts

Article no.: 3106273
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIDO 890 LINE
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3106273
    EAN / GTIN 7291075314823
    Manufacturer number 3106273
    L-Number L23980 543

    Description

    Description:

    Slotters, Cutting Depth Maximum (CDX) 33 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 14, Depth of Cut Maximum (APMX) 9 mm, Hub Diameter (DHUB) 56 mm, Overall Length (OAL) 24 mm, Peripheral Effective Cutting Edge Count (ZEFP) 14

    Feature:

    • Connection Code Machine Side (CCMS) Disk type
    • Cutting Depth Maximum (CDX) 33 mm
    • Cutting Diameter (DC) 125 mm
    • Cutting Item Count (CICT) 14
    • Depth of Cut Maximum (APMX) 9 mm
    • Hub Diameter (DHUB) 56 mm
    • Master Insert Identification (MIID) S890 SNMU 1305PNR
    • Overall Length (OAL) 24 mm
    • Peripheral Effective Cutting Edge Count (ZEFP) 14
    • Usable Length (LU) 20 mm

    Suitable products

    Inserts

    From the same series "HELIDO 890 LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart