MM S-A-H004-ER25-T06-H Shanks that Mount MULTI-MASTER Solid Carbide Heads with an ER Collet Adaptation and Coolant Holes

Article no.: 3106242
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3106242
EAN / GTIN 7291075193145
Manufacturer number 3106242
L-Number L24070 117

Description

Description:

Solid End Mill Shanks, Connection Thread Nominal Size Workpiece Side (THSZWS) T06, Functional Length (LF) 13.1 mm, Overall Length (OAL) 38 mm, Shank Size (SS) ER25

Feature:

  • Body Diameter (BD) 9.25 mm
  • Body Length Maximum (LBX) 4 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T06
  • Functional Length (LF) 13.1 mm
  • Overall Length (OAL) 38 mm
  • Shank Size (SS) ER25

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart