FDN D100-06-27-LN08 Full Slot Shell Mill Cutters Carrying LNET 08 Tangentially Mounted Inserts

Article no.: 3106215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MINI-TANGSLOT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3106215
    EAN / GTIN 7291075304374
    Manufacturer number 3106215
    L-Number L23980 1429

    Description

    Omschrijving:

    Sleuf- en schijfsnijders, snijdiepte, max. (CDX) 26 mm, snijdiameter (DC) 100 mm, aantal snijlichamen (CICT) 12, snijbreedte max. (CWX) 6,5 mm, snijbreedte min. (CWN) 6 mm, aantal snijkanten (NOF) 12, naafdiameter (DHUB) 55 mm, totale lengte (OAL) 40 mm, eff. perifeer aantal snijkanten (ZEFP) 6

    Kenmerk:

    • Arbor Style B..
    • Zaagdiepte, max. (CDX) 26 mm
    • Snijdiameter (DC) 100 mm
    • Aantal snijorganen (CICT) 12
    • Snijbreedte max. (CWX) 6,5 mm
    • Snijbreedte min. (CWN) 6 mm
    • Aantal snijkanten (NOF) 12
    • Naafdiameter (DHUB) 55 mm
    • Voer de naam (MIID) LNET 083504-TN-N in
    • Totale lengte (OAL) 40 mm
    • EVF. Perifeer aantal snijkanten (ZEFP) 6
    • Effectieve lengte (LU) 28,5 mm

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart