H400 ER D25-2-060-C25-12 Endmills Carrying Double-Sided Inserts with Four 6 mm Radius Cutting Edges

Article no.: 3106112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIDO ROUND H400 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3106112
EAN / GTIN 7291075282085
Manufacturer number 3106112
L-Number L23980 347

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 13 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 8.7 mm, Overall Length (OAL) 120 mm, Shank Type Round, Shank Type Round

Feature:

  • Body Diameter (BD) 21.6 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 13 mm
  • Cutting Diameter (DC/DCX) 13 mm
  • Cutting Diameter Maximum (DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 8.7 mm
  • Head Length (LH) 60 mm
  • Master Insert Identification (MIID) H400 RNHU 1205-AX
  • Overall Length (OAL) 120 mm
  • Ramping Angle Maximum (RMPX) 5.6 Degrees
  • Shank Type Round

Suitable products

Inserts

From the same series "HELIDO ROUND H400 LINE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart