T490 SM-D100-59-6-40-13 Extended Flute Shell Mills Carrying T490 LNMT/HT 1306 Tangentially Clamped Inserts

Article no.: 3106077
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITANG T490 LINE
    Type of product Indexable insert cutter

    Identification numbers & Classifications

    Article number 3106077
    EAN / GTIN 7291075237757
    Manufacturer number 3106077
    L-Number L23980 312

    Description

    Description:

    Shell Mills, Connection Diameter Machine Side (DCONMS) 88 mm, Cutting Diameter (DC) 100 mm, Cutting Item Count (CICT) 30, Depth of Cut Maximum (APMX) 59 mm, Flute Count (NOF) 6, Overall Length (OAL) 86 mm

    Feature:

    • Arbor Style A
    • Connection Diameter Machine Side (DCONMS) 88 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 100 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 30
    • Depth of Cut Maximum (APMX) 59 mm
    • Flute Count (NOF) 6
    • Master Insert Identification (MIID) T490 LNMT 1306PNTR
    • Overall Length (OAL) 86 mm

    Suitable products

    Inserts

    From the same series "HELITANG T490 LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart