SPM D080-10-27R-CA Face Mills with Adjustable Cartridges for High Speed Machining of Aluminum Alloys, Cast Iron and Carbon Fiber

Article no.: 3106045
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ALUFRAISE
Type of product End / face mill

Identification numbers & Classifications

Article number 3106045
EAN / GTIN 7291075272772
Manufacturer number 3106045
L-Number L23980 279

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 27 mm, Cutting Diameter (DC/DCX) 82 mm, Cutting Item Count (CICT) 10, Hub Diameter (DHUB) 80 mm, Overall Length (OAL) 50 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 27 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 82 mm
  • Cutting Diameter (DC/DCX) 82 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 10
  • Depth of Cut Maximum (APMX) 2.5 mm
  • Hub Diameter (DHUB) 80 mm
  • Master Insert Identification (MIID) CA-SPM-75RM
  • Overall Length (OAL) 50 mm
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart