{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Steel | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 73.5 mm | |
Height with jaws H2 | 106 mm | |
Centring ⌀ B | 160 mm | |
Centring depth C | 4 mm | |
Chuck key square K | 11 mm | |
Weight | 15.2 kg | |
maximum speed | 3,400 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310600 200 | |
Manufacturer number | 310600 200 |