H400 ER D20-2-M10-10 Endmills with FLEXFIT Threaded Connection Carrying Double-Sided Inserts with Four Radius Cutting Edges

Article no.: 3105998
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLEXFIT
Type of product End / face mill

Identification numbers & Classifications

Article number 3105998
EAN / GTIN 7291075279184
Manufacturer number 3105998
L-Number L23980 243

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16.6 mm, Cutting Diameter (DC/DCX) 10 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 7.5 mm, Overall Length (OAL) 45 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Diameter Machine Side (DCONMS) 16.6 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M10
  • Coolant Supply Property (CSP) Coolant Thru
  • Corner Radius (RE) 5 mm
  • Cutting Diameter (DC) 10 mm
  • Cutting Diameter (DC/DCX) 10 mm
  • Cutting Diameter Maximum (DCX) 20 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 7.5 mm
  • Drive Size (DRVS) 15 mm
  • Functional Length (LF) 25 mm
  • Master Insert Identification (MIID) H400 RNHU 1004-ML
  • Overall Length (OAL) 45 mm

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart