T490 CAP-D50-24-2-20-13FT Extension Units for Modular Extended Flute Shell Mills

Article no.: 3105964
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITANG T490 LINE
Type of product Indexable insert cutter

Identification & Classification

Article number 3105964
EAN / GTIN 7291075309546
Manufacturer number 3105964
L-Number L23980 151

Description

Description:

Shell Mills, Cutting Diameter (DC) 50 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 24 mm, Flute Count (NOF) 2, Overall Length (OAL) 24 mm

Feature:

  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 50 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 24 mm
  • Flute Count (NOF) 2
  • Master Insert Identification (MIID) T490 LNHT 1306..PNTR
  • Overall Length (OAL) 24 mm

Suitable products

From the same series "HELITANG T490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart