Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 28.4 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 8.7 mm, Overall Length (OAL) 60 mm
Feature:
- Connection Code Machine Side (CCMS) FLEXFIT
- Connection Diameter Machine Side (DCONMS) 28.4 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M16
- Coolant Supply Property (CSP) Coolant Thru
- Corner Radius (RE) 6 mm
- Cutting Diameter (DC) 20 mm
- Cutting Diameter (DC/DCX) 20 mm
- Cutting Diameter Maximum (DCX) 32 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 4
- Depth of Cut Maximum (APMX) 8.7 mm
- Drive Size (DRVS) 25 mm
- Functional Length (LF) 35 mm
- Master Insert Identification (MIID) H400 RNHU 1205-AX
- Overall Length (OAL) 60 mm
- Ramping Angle Maximum (RMPX) 5.6 Degrees