TS S-A-L130-C16-T10-C Solid Carbide Cylindrical Shanks with Threaded Adaptation for Interchangeable Milling Heads

Article no.: 3105915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SHANKMASTER
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3105915
EAN / GTIN 7291075293562
Manufacturer number 3105915
L-Number L24070 313

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 16 mm, Overall Length (OAL) 130 mm

Feature:

  • Body Diameter (BD) 15.2 mm
  • Body Length Maximum (LBX) 80 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) T10
  • Overall Length (OAL) 130 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart