FF SOF 8/16 D100-08-32R Multifunction Fast Feed Milling Cutter for Octagonal and Square Insert Contours with Various Entry Angles

Article no.: 3105773
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 800 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3105773
EAN / GTIN 7291075304817
Manufacturer number 3105773
L-Number L23980 1088

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 105.4 mm, Cutting Item Count (CICT) 8, Hub Diameter (DHUB) 102.6 mm, Overall Length (OAL) 50.4 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 100 mm
  • Cutting Diameter (DC/DCX) 105.4 mm
  • Cutting Diameter Maximum (DCX) 105.4 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 8
  • Depth of Cut Maximum (APMX) 2.7 mm
  • Hub Diameter (DHUB) 102.6 mm
  • Master Insert Identification (MIID) ONHU 050500-N-HP
  • Overall Length (OAL) 50.4 mm
  • Tool Cutting Edge Angle (KAPR) 15 Degrees

Suitable products

From the same series "HELIDO 800 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart