Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC/DCX) 0.333″ ,Cutting Item Count (CICT) 2 ,Depth of Cut Maximum (APMX) 0.03″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 3.55″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 1-1/2″
Feature:
- Body Diameter (BD): 0.58″
- Connection Code Machine Side (CCMS): Weldon
- Connection Diameter Machine Side (DCONMS): 5/8″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.333″
- Cutting Diameter (DC/DCX): 0.333″
- Cutting Diameter Maximum (DCX): 5/8″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 2
- Depth of Cut Maximum (APMX): 0.03″
- Flute Count (NOF): 2
- Functional Length (LF): 2.597″
- Head Length (LH): 1.6″
- Master Insert Identification (MIID): H600 WXCU 040310T
- Overall Length (OAL): 3.55″
- Ramping Angle Maximum (RMPX): 5 Degrees
- Shank Type: Weldon
- Tool Cutting Edge Angle (KAPR): 17 Degrees
- Usable Length (LU): 1-1/2″