Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 1-1/2″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.315″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 4″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 1.2″
Feature:
- Connection Code Machine Side (CCMS): Weldon
- Connection Diameter Machine Side (DCONMS): 1″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 1-1/2″
- Cutting Diameter (DC/DCX): 1-1/2″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 4
- Depth of Cut Maximum (APMX): 0.315″
- Flute Count (NOF): 4
- Functional Length (LF): 2.859″
- Master Insert Identification (MIID): T490 LNMT 0804PNR
- Overall Length (OAL): 4″
- Shank Type: Weldon
- Tool Cutting Edge Angle (KAPR): 90 Degrees
- Usable Length (LU): 1.2″