FF EWXD1.25-4-6.0W1.25-05 Fast Feed Endmills Carrying Double-Sided Inserts with 6 Cutting Edges

Article no.: 3105551
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI6FEED UPFEED LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3105551
EAN / GTIN 7291075261288
Manufacturer number 3105551
L-Number L23980 2772

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 0.86″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.039″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 8.45″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 6″

Feature:

  • Body Diameter (BD): 1.2″
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Diameter (DC): 0.86″
  • Cutting Diameter (DC/DCX): 0.86″
  • Cutting Diameter Maximum (DCX): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 4
  • Depth of Cut Maximum (APMX): 0.039″
  • Flute Count (NOF): 4
  • Functional Length (LF): 7.309″
  • Head Length (LH): 6.12″
  • Master Insert Identification (MIID): H600 WXCU 05T312T
  • Overall Length (OAL): 8.45″
  • Ramping Angle Maximum (RMPX): 4 Degrees
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 17 Degrees
  • Usable Length (LU): 6″

Suitable products

From the same series "HELI6FEED UPFEED LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart