Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 0.61″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.039″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 5.45″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 3″
Feature:
- Body Diameter (BD): 0.95″
- Connection Code Machine Side (CCMS): Weldon
- Connection Diameter Machine Side (DCONMS): 1″
- Coolant Supply Property (CSP): Coolant Thru
- Cutting Diameter (DC): 0.61″
- Cutting Diameter (DC/DCX): 0.61″
- Cutting Diameter Maximum (DCX): 1″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 3
- Depth of Cut Maximum (APMX): 0.039″
- Flute Count (NOF): 3
- Functional Length (LF): 4.309″
- Head Length (LH): 3.12″
- Master Insert Identification (MIID): H600 WXCU 05T312T
- Overall Length (OAL): 5.45″
- Ramping Angle Maximum (RMPX): 5 Degrees
- Shank Type: Weldon
- Tool Cutting Edge Angle (KAPR): 17 Degrees
- Usable Length (LU): 3″