T490 ELN D25-3-C24-08B 90° Endmills Carrying Tangentially Clamped Inserts with 4 Helical, 8 mm Long Cutting Edges

Article no.: 3105500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELITANG T490 LINE
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3105500
    EAN / GTIN 7291075255614
    Manufacturer number 3105500
    L-Number L23980 2637

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 24 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 8 mm, Flute Count (NOF) 3, Overall Length (OAL) 200 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 40 mm

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 24 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 25 mm
    • Cutting Diameter (DC/DCX) 25 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 3
    • Depth of Cut Maximum (APMX) 8 mm
    • Flute Count (NOF) 3
    • Functional Length (LF) 200 mm
    • Head Length (LH) 41 mm
    • Master Insert Identification (MIID) T490 LNMT 0804PNR
    • Overall Length (OAL) 200 mm
    • Shank Type Round
    • Tool Cutting Edge Angle (KAPR) 90 Degrees
    • Usable Length (LU) 40 mm

    Suitable products

    Inserts

    From the same series "HELITANG T490 LINE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart