MM S-A-L4.00-W1.25-T15 Shanks Mount Interchangeable Milling Heads

Article no.: 3105425
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER

Identification numbers & Classifications

Article number 3105425
EAN / GTIN 7291075253122
Manufacturer number 3105425
L-Number L24070 465

Description

Description:

  • Solid End Mill Shanks
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): T15
  • Functional Length (LF): 2.859″
  • Overall Length (OAL): 4″

Feature:

  • Body Diameter (BD): 0.94″
  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Connection Thread Nominal Size Workpiece Side (THSZWS): T15
  • Functional Length (LF): 2.859″
  • Overall Length (OAL): 4″
  • Rotational Speed Maximum (RPMX): 60000 Rev/min

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart