CUTTER RING 27-39 Driving Rings for SDN-FLX-LN08 Slitting Cutters

Article no.: 3105206
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side milling cutter

Identification & Classification

Article number 3105206
Copy
EAN / GTIN 7291075309263
Copy
Manufacturer number 3105206
Copy
L-Number L23980 877
Copy

Description

Description:

Slotters, Body Diameter (BD) 39 mm, Connection Diameter Machine Side (DCONMS) 27 mm

Feature:

  • Body Diameter (BD) 39 mm
  • Connection Diameter Machine Side (DCONMS) 27 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart