Waistcoat Black M

Article no.: 310513709900M
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size M
    Type of product Waistcoat

    Identification numbers & Classifications

    Article number 310513709900M
    EAN / GTIN 7330509143841
    Manufacturer number 310513709900M

    Description

    Version:


    Main material
    100% cotton, twill, 370g/m²

    Details
    ID pocket

    Finish
    Extended back

    Pockets
    Loose-hanging chest pockets with safety straps, one with telephone pocket and one with patent buttons and knife holder
    Nail pockets - front and back

    Front closure
    Hidden one-way metal zipper

    Accessories
    Article 2129, Article 4006

    Reinforcement
    Reinforced nail pockets

    Description:

    • Workwear waistcoat with two loose-hanging chest pockets with safety straps, one with phone pocket, one with patent buttons and knife holder
    • Reinforced three part nail pockets front and back
    • Concealed metal zip
    • Extended back
    • ID card pocket

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart