Waistcoat Navy Blue XL

Article no.: 310513708800XL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Unisex size XL
Type of product Waistcoat

Identification numbers & Classifications

Article number 310513708800XL
EAN / GTIN 7330509063835
Manufacturer number 310513708800XL

Description

Version:


Main material
100% cotton, twill, 370g/m²

Details
ID pocket

Finish
Extended back

Pockets
Loose-hanging chest pockets with safety straps, one with telephone pocket and one with patent buttons and knife holder
Nail pockets - front and back

Front closure
Hidden one-way metal zipper

Accessories
Article 2129, Article 4006

Reinforcement
Reinforced nail pockets

Description:

  • Workwear waistcoat with two loose-hanging chest pockets with safety straps, one with phone pocket, one with patent buttons and knife holder
  • Reinforced three part nail pockets front and back
  • Concealed metal zip
  • Extended back
  • ID card pocket

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart