S845 F45SX D125-14-40-R16 45° Face Mills Carrying Economical Inserts with 8 Helical Right-Hand Cutting Edges

Article no.: 3105056
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 845 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3105056
EAN / GTIN 7291075209006
Manufacturer number 3105056
L-Number L23980 685

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 139.8 mm, Cutting Item Count (CICT) 14, Hub Diameter (DHUB) 82 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 125 mm
  • Cutting Diameter (DC/DCX) 139.8 mm
  • Cutting Diameter Maximum (DCX) 139.8 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 14
  • Depth of Cut Maximum (APMX) 7.15 mm
  • Hub Diameter (DHUB) 82 mm
  • Master Insert Identification (MIID) S845 SXMU 1606ADTR
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

Inserts

From the same series "HELIDO 845 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart