HTP D025-2-M12-LN10 Side Plungers with FLEXFIT Threaded Connection Carrying Tangentially Clamped Inserts with 4 Cutting Edges

Article no.: 3105018
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series FLEXFIT
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3105018
    EAN / GTIN 7291075254396
    Manufacturer number 3105018
    L-Number L23980 636

    Description

    Description:

    Plunge Mills, Body Diameter (BD) 21 mm, Cutting Diameter (DC) 25 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 3 mm, Face Effective Cutting Edge Count (ZEFF) 2, Overall Length (OAL) 57 mm

    Feature:

    • Body Diameter (BD) 21 mm
    • Connection Code Machine Side (CCMS) FLEXFIT
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 25 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 2
    • Depth of Cut Maximum (APMX) 3 mm
    • Face Effective Cutting Edge Count (ZEFF) 2
    • Functional Length (LF) 35 mm
    • Overall Length (OAL) 57 mm

    Suitable products

    Inserts

    From the same series "FLEXFIT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart