ETS D1.50-.156-W.625-LN08 Grooving and Slitting Cutters

Article no.: 3104982
Copy
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slot milling cutter

Identification & Classification

Article number 3104982
Copy
EAN / GTIN 7291075223811
Copy
Manufacturer number 3104982
Copy
L-Number L23980 2798
Copy

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 1-1/2″ ,Cutting Item Count (CICT) 6 ,Flute Count (NOF) 6 ,Overall Length (OAL) 4″ ,Peripheral Effective Cutting Edge Count (ZEFP) 3

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Cutting Diameter (DC): 1-1/2″
  • Cutting Item Count (CICT): 6
  • Flute Count (NOF): 6
  • Functional Length (LF): 3.047″
  • Master Insert Identification (MIID): LNET 082604-TN-N
  • Overall Length (OAL): 4″
  • Peripheral Effective Cutting Edge Count (ZEFP): 3
  • Shank Type: Weldon

Suitable products

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart