MM S-D-L170-C20-T08-W-H Shanks Mount Interchangeable Milling Heads

Article no.: 3104819
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER
    Type of product Threaded copy mill arbor

    Identification numbers & Classifications

    Article number 3104819
    EAN / GTIN 7291075253740
    Manufacturer number 3104819
    L-Number L24070 122

    Description

    Description:

    Solid End Mill Shanks, Body Length (LB) 113.1 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T08, Overall Length (OAL) 170 mm

    Feature:

    • Body Diameter (BD) 11.6 mm
    • Body Length (LB) 113.1 mm
    • Body Length Maximum (LBX) 120 mm
    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Connection Thread Nominal Size Workpiece Side (THSZWS) T08
    • Overall Length (OAL) 170 mm
    • Rotational Speed Maximum (RPMX) 18750 Rev/min

    From the same series "MULTI-MASTER" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart